Zoro Homepage

Utility Hook, White, Plastic, 5/8 in D, PK2

  • Mfr # 17002ES

  • Zoro # G201822552


product price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 6 for $17.94

Key Features

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Hook Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17002ES
Zoro #
G201822552
UPC #
00051131705326
Country of Origin
Mexico

Dimensions

Hook Height
2 1/4 in
Depth
5/8 in
Hook Base Width
3/4 in
Base Width
27/32 in
Base Height
2 in
Overall Width
3/4 in
Overall Depth
5/8 in
Overall Height
2 in

Details

Hook Item
Utility Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Projection
3/8 in
Color
White
Mounting
Command(TM) Adhesive
Item
Utility Hook
Hardware
Not Included
Includes
(2) Hooks, (4) Strips
Basic Hook Material
Plastic
Working Load Limit
1 lb
Shop By
New Products
Points per Hook
1
Material
Plastic
Includes Hardware
Hardware Not Included
For Use With
Pictures
Product Type
Utility Hook
Finish
Unfinished
Base Shape
Irregular
Count
2
Hooks per Base
1
Hook Type
Hook
Weight Capacity
1 lb

Description

Utility Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1 lb, Hook Height 2 1/4 in, Hook Base Width 3/4 in, Projection 3/8 in, White, Depth 5/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Hooks, (4) Strips, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.