Utility Hooks, White, 6PK
Mfr # MMM17002
Zoro # G907200395
product price: $23.95
/pk 6, $3.99/eaSold in multiples of 3 for $71.85
Key Features
Hook Item
Utility Hooks
Number of Hooks
2
Hook Material
Plastic
Load Limit
1 lb (453.6 g)
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMM17002
Zoro #
G907200395
UPC #
51131705326
Country of Origin
Taiwan, Province of China
Details
Hook Item
Utility Hooks
Number of Hooks
2
Hook Material
Plastic
Load Limit
1 lb (453.6 g)
Color
White
Description
Forget about nails, screws and tacks Command Utility Hooks offer a fast, easy way to hang and hold a surprising amount of weight Command Adhesive sticks to many surfaces, including paint, wood, tile and more, yet comes off leaving no holes, marks, sticky residue or stains Rehanging is as easy as applying a Command Refill Strip so you can take down, move and reuse them again and again
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.