Zoro Homepage

Window Hook, 2 lb, 2-Hook, Plastic, Clear

  • Mfr # 17091CLR-AW

  • Zoro # G913766595


product price: $8.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17091CLR-AW
Zoro #
G913766595
UPC #
51141372891
Country of Origin
Mexico

Description

Command outdoor window hooks are ideal for hanging wreaths, signs, thermometers or other seasonal decorations directly to the outside of your window. Using a new formulation of the revolutionary Command adhesive, these outdoor hooks are specially designed to hold strongly outdoors, they are water-resistant, UV-resistant and can handle temperature extremes from -20 to 125 deg F. And like all Command products, they remove cleanly, with no marks or sticky residue, so you can use them over and over again. Contains 2 medium clear hooks and 4 outdoor strips. Holds up to 2 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.