Hook, Gray, Plastic, 3/4 in D, PK2

  • Mfr # 17065S-AWES

  • Zoro # G201822545


product price:  $3.99
/pk 2, $2.00/ea
Sold in multiples of 24 for $95.76

Key Features

Hook Item
Wire Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Hook Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17065S-AWES
Zoro #
G201822545
UPC #
00076308729462
Country of Origin
Mexico

Dimensions

Hook Height
2 1/8 in
Depth
3/4 in
Hook Base Width
7/8 in
Overall Depth
3/4 in
Base Width
7/8 in
Overall Width
7/8 in
Overall Height
2 in
Base Height
2 in

Details

Hook Item
Wire Hook
Fastening Method
Adhesive Back
Number of Hooks
2
Hook Finish
Plastic
Projection
3/4 in
Color
Gray
Mounting
Command(TM) Adhesive
Includes
(2) Hooks, (3) Strips
Basic Hook Material
Plastic
Hardware
Not Included
Working Load Limit
2 lb
Item
Hook
Shop By
New Products
Points per Hook
1
For Location
Outdoor
Hook Type
Hook
Count
2
Finish
Unfinished
Base Shape
Irregular
Includes Hardware
Hardware Not Included
Hooks per Base
1
Product Type
Hook
Material
Plastic
Weight Capacity
1 7/8 lb
For Use With
Pictures

Description

Wire Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 2, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 2 lb, Hook Height 2 1/8 in, Hook Base Width 7/8 in, Projection 3/4 in, Gray, Depth 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes (2) Hooks, (3) Strips, Mounting Command(TM) Adhesive, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.