Zoro Homepage

X-large Utility Hooks, Plastic, White, 15 lb Capacity, 2 Hooks and 8 Strips

  • Mfr # 17011-2ES

  • Zoro # G116009598


product price: $22.59
/ea

Key Features

Hook Item
Adhesive, Magnetic & Suction Hooks
Color
White
Hook Material
Plastic
Hook Height
4.47 in
Load Limit
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17011-2ES
Zoro #
G116009598
UPC #
-
Country of Origin
United States

Dimensions

Hook Height
4.47 in
Depth
1.01 in
Width
2.69 in

Details

Hook Item
Adhesive, Magnetic & Suction Hooks
Color
White
Hook Material
Plastic
Load Limit
15 lb
Mounting
Adhesive Strip (Included)

Description

Life is easier when everything has its place. Hang heavy items damage-free with Command Utility Hooks. Command Hooks let you hang what you want, where you want, without the hassle of tools and nails. Command Strips hold strongly on a variety of smooth, finished surfaces, and these adhesive hooks remove cleanly with no sticky residue or damage left behind. Now you can organize your home or office just the way you want with Command X-Large Utility Hooks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.