Zoro Homepage

Surveillance Trailer

  • Mfr # MPS-CM-3402

  • Zoro # G7331497


product price: $78,258.99
/ea
Item requires special delivery charges. A $1,020.00 per item surcharge will be applied.

Key Features

Width
68 in
Operating Temp.
-22 Degrees F to 131 Degrees F
Collapsed Height
7 ft
Length
144 in
Input Power
POE, 21W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS-CM-3402
Zoro #
G7331497
UPC #
-
Country of Origin
United States

Dimensions

Width
68 in
Collapsed Height
7 ft
Length
144 in
Collapsed Width
5 5/8 ft
Overall Width
5 5/8 ft
Overall Length
12 ft
Collapsed Length
12 ft

Details

Item
Surveillance Trailer
Operating Temp.
-22 Degrees F to 131 Degrees F
Input Power
POE, 21W
Includes
(2) 2 MP Pan/Tilt/Zoom Camera, (4) Camera Internal Storage Rack, 1,200 AH Battery Pack, 4,000 W Generator, Laptop with 2 TB HD, Rollout Storage Container, Top Mast LED Flood Lights, Video Management System, Wireless Router
Camera Resolution
1080p
Coverage
360 Degrees
Features
Day/Night Capability
Camera Type
PTZ Dome, PTZ Dome
Range
Dependant On Cell Coverage
Time Delay
1 sec
Power Source
Battery; Generator
Product Type
Surveillance Trailer
Camera Pixels
1920 x 1080
Camera Design
Dome
Resolution
1080p
Minimum Operating Temperature
-22 Degrees F
Night Capable
Day and Night
Maximum Operating Temperature
131 Degrees F

Description

Surveillance Trailer, Product Type Surveillance Trailer, Collapsed Height 7 ft, Camera Resolution 1080p, Power Source Battery; Generator, Includes (2) 2 MP Pan/Tilt/Zoom Camera, (4) Camera Internal Storage Rack, 1,200 AH Battery Pack, 4,000 W Generator, Laptop with 2 TB HD, Rollout Storage Container, Top Mast LED Flood Lights, Video Management System, Wireless Router, Camera Design Dome, Camera Pixels 1920 x 1080, Camera Type PTZ Dome, PTZ Dome, Collapsed Length 12 ft, Collapsed Width 5 5/8 ft

Restrictions

This item has been restricted from sale in the following states: CO, GA, IN, KS, LA, MA, MN, MT, NH, OH, VA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.