Zoro Homepage

1014 Automatic Adjustable Easy Open Jar Opener

  • Mfr # CO771785

  • Zoro # G504027289


product price: $45.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO771785
Zoro #
G504027289
UPC #
753153136828
Country of Origin
China

Description

Features
  • adjusts to fit any jar sizes and guarantees a firm grip around lids
  • Position it on the lid, press the easy-switch button, and watch it rotate and uncap
  • Its so easy even kids can use it
  • uses very little energy
  • Compact and versatility in 1 user friendly kitchen device
Specifications
  • Dimension: 9.6" x 8" x 3.3"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.