Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Cleaner With 9-Piece Accessory Set

  • Mfr # CCSC30

  • Zoro # G309756698


product price: $40.25
/ea

Key Features

Width
11.9 in
Color
White
Height
8.35 in
Includes
1*product, 1*manual
Depth
8.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSC30
Zoro #
G309756698
UPC #
819813019723
Country of Origin
China

Dimensions

Width
11.9 in
Height
8.35 in
Depth
8.07 in

Details

Item
Handheld Steamers
Color
White
Includes
1*product, 1*manual

Description

POWERFUL & HOT - Our handheld steamer eliminates grease, grime, and stains with 1200W of pressurized steam. No harsh chemicals are required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.