Zoro Homepage

Touchless Soap Dispenser

  • Mfr # CCSA02S

  • Zoro # G009257846


product price: $19.39
/ea

Key Features

Width
3.8 in
Depth
3.5 in
Includes
1*product, 1*manual
Height
7.8 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSA02S
Zoro #
G009257846
UPC #
819813019853
Country of Origin
China

Dimensions

Width
3.8 in
Depth
3.5 in
Height
7.8 in
Length
3.5 in

Details

Includes
1*product, 1*manual
Color
Stainless steel
Weight
0.85
Item
Soap Dispenser

Description

Touchless soap dispensers are an excellent addition to kitchens, laundry and bathrooms. Touch free, motion activated soap dispensers keep your hands clean while reducing the spread of germs and bacteria. Made with stainless steel housing and a drip-free design this soap dispenser wont leave a sticky mess. The exterior of the dispenser is easy to clean with a damp cloth. A removable waterproof base keeps the 4 AAA batteries not included dry and secure. The can be filled with most kinds of liquid soap, hand sanitizer and even lotions. The infrared motion sensor has a generous range that when activated will dispense soap, sanitizer or lotion all without contact. Stay healthy this and every season with a Commercial Care .

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.