Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.7 cu ft. Countertop Microwave Oven Oven, Black

  • Mfr # CHM7MB

  • Zoro # G910927883


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Appliance Color
Black
Includes
Microwave oven, user manual,Turntable
Material
Stainless Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM7MB
Zoro #
G910927883
UPC #
810064691669
Country of Origin
China

Details

Appliance Color
Black
Includes
Microwave oven, user manual,Turntable
Material
Stainless Steel, Plastic

Description

Heat and re-heat your favorite foods and beverages with this outstanding COMMERCIAL CHEF microwave oven countertop. With an impressive capacity of 0.7 cubic feet, this 0.7 microwave ensures you can grab and go with delicious meals. Our fantastic microwave black 16.9 12.4 10.0 will fit easily on kitchen countertops in homes, apartments, RVs, dorms, and more. Weighing only 19.8 lbs., you can transport this portable microwave anywhere so heated food and drink is within reach. This small microwave oven has impressive power levels such as Time Cook, Time Defrost, Weight Defrost, & Power. Preset Menu Options include Popcorn, Potato, Pizza, Frozen Vegetable, Beverage, & Dinner Plate. Also included on the digital display is Clock & Kitchen Timer. Our small countertop microwave will heat from as little as 30 seconds to as long as you desire! Additional features include a door-style push button, 700 watts of power, an efficient turntable that guarantees even heating, child safety lock, yellow & green LED lighting, and sleek black plastic design. What's not to love about this COMMERCIAL CHEF microwave 0.7 cu ft? Its reliable heating ability, impressive functions & settings will have you heating and re-heating throughout your busy day!


  • •0.7 cubic foot
  • •700 watts of power
  • •Touch controls with digital display
  • •10 power levels
  • •Pre-set menus
  • •1-6 minutes express cook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.