10'' Cast Iron Skillet, Pre-Seasoned Cast Iron Pan with Dual Pour Spouts

  • Mfr # CHFL10

  • Zoro # G112452602


product price:  $22.65
/ea

Key Features

Material
Cast Iron
Color
Black
Includes
Skillet User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFL10
Zoro #
G112452602
UPC #
819813017460
Country of Origin
China

Details

Material
Cast Iron
Color
Black
Includes
Skillet User Manual

Description

This COMMERCIAL CHEF round cast iron skillet 10.'' is a perfect addition to your kitchen. Its easy cooking surface means you can cook meals seamlessly and this cast iron round skillet comes pre-seasoned to ensure optimal performance. Even heat distribution on this pre seasoned cast iron skillet keeps heat retention for your delectable dishes the whole family will savor. Use outdoors on your grill or open fire as well as inside on your stovetop or oven. This cast iron cookware 14.3'' x 10.4'' x 1.9'' has dual pour spout ends, allowing for easy disposal of fats and oils as well as marinating. Simply handwash with gentle detergent and dry thoroughly with a towel. Hang easily on your kitchen wall or ceiling with convenient handle holes. This COMMERCIAL CHEF round cast iron skillet 4.16 lbs. is bound to be a staple for your weeknight and weekend recipes!


  • •VERSATILITY: This COMMERCIAL CHEF 10” round cast iron skillet can be used on a stove top, in an oven, broiler or even outdoors at a campfire. Sear, bake or fry delicious meals with this cast iron skillet (14.3” x 10.4” x 1.9”) pan or even use as a serving dish from kitchen to table.
  • •PRE-SEASONED: Our best cast iron skillet (4.16 lbs.) is pre-seasoned to ensure low maintenance daily use. Simply handwash with gentle detergent and dry thoroughly with a towel.
  • •EVEN HEAT DISTRIBUTION: This 10-inch seasoned cast iron skillet offers even heat distribution and excellent heat retention for all your delicious recipes.
  • •EXCELLENT COOKING SURFACE: Our pre-seasoned cast iron cookware is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting. Hang conveniently with loopholes at end of handle for optimal storage.
  • •POUR SPOUT ENDS: Easily dispose of excess oils and fats out of your cast iron skillet with dual pour spout ends. This also allows you to season or marinade your meals with an easy pour pan to add savory juices and seasoning to any delicious dish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.