Zoro Homepage

10.5'' Cast Iron Square Grill Pan

  • Mfr # CHFL75

  • Zoro # G712452590


product price: $30.65
/ea

Key Features

Material
Cast Iron
Color
Black
Includes
Grill Pan User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFL75
Zoro #
G712452590
UPC #
819813017132
Country of Origin
China

Details

Material
Cast Iron
Color
Black
Includes
Grill Pan User Manual

Description

This COMMERCIAL CHEF square cast iron skillet 10.5'' is a perfect addition to your kitchen. Its easy release cooking surface allows you to cook meals seamlessly and this cast iron square skillet comes pre-seasoned to ensure optimal performance. Even heat distribution on this pre seasoned cast iron skillet keeps heat retention for your delectable dishes the whole family will savor. Use outdoors on your grill or open fire as well as inside on your stovetop or oven. This cast iron cookware is ribbed, which helps elevate your favorite meats and vegetables from fat and oil, leaving gorgeous grilled marks your dinner guests will admire. Simply handwash with gentle detergent and dry thoroughly with a towel. Hang conveniently in your kitchen with handle holes for optimal storage. This COMMERCIAL CHEF square cast iron skillet is bound to be a staple for your weeknight and weekend recipes!


  • •VERSATILITY: This COMMERCIAL CHEF 10.5” square cast iron skillet can be used on a stove top, in an oven, broiler or even outdoors at a campfire. Sear, bake or fry delicious meals with this cast iron skillet pan or even use as a serving dish from kitchen to table.
  • •PRE-SEASONED: Our pre-seasoned cast iron cookware is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting. Simply handwash with gentle detergent, dry with a towel and rub cast iron pan with vegetable oil.
  • •EVEN HEAT DISTRIBUTION: This 10.5” seasoned cast iron skillet offers consistent, even heating and great heat retention.
  • •EXCELLENT SURFACE: Our cast iron cookware is seasoned with 100% vegetable oil with no synthetic coatings. Hang conveniently in your kitchen with handle holes for optimal storage.
  • •RIBBED SKILLET: Cook with this ribbed cast iron square skillet to elevate delicious foods from fat and oil. Enjoy authentic grill marks on veggies and meats and impress your dinner guests!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.