Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.1 Cu Ft Microwave Oven with 10 Power Levels, Black

  • Mfr # CHCM11100B

  • Zoro # G610927862


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Appliance Color
Black
Includes
Microwave oven, user manual,Turntable
Material
Stainless Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCM11100B
Zoro #
G610927862
UPC #
819813017125
Country of Origin
China

Details

Appliance Color
Black
Includes
Microwave oven, user manual,Turntable
Material
Stainless Steel, Plastic

Description

Heat and re-heat your favorite foods and beverages with this outstanding COMMERCIAL CHEF microwave oven countertop. With an impressive capacity of 1.1 cubic feet, this microwave ensures you can grab and go with delicious meals. The appealing and timeless decor of this black microwave 21.3 x 16.1 x 11.7 will fit easily on your kitchen countertop and microwave cabinet in homes, apartments, RVs, dorms, and more. Weighing only 35.3 lbs., you can transport this microwave with timer anywhere so heated food and drink is within reach. This tabletop microwave oven has 10 power levels, ensuring you find the function that works for you. Use this microwave black as a baked potato cooker, pizza re-heater, and more with its 6 Quick Menu options. Defrost frozen meals by speed or weight through a digital LED control panel for all settings. Our microwave 1.1 cu ft will heat from 30 seconds to 99 minutes! Additional features include a convenient push button, child lock, 1000 watts of power, and efficient turntable that guarantees even heating. What's not to love about this COMMERCIAL CHEF microwave 1000 watt? Its reliable heating ability, impressive functions & settings will have you heating and re-heating throughout your busy day!


  • •Powerful: When it comes to microwave ovens, our COMMERCIAL CHEF 1000 watt microwave (35.3 lbs.) is your solution to fast & delicious food. Microwave popcorn, microwave pasta, & other tasty favorites!
  • •10 Power Levels: Our compact microwave (21.3" x 16.1" x 11.7") has 10 outstanding heating settings, including 6 one-touch menus with Weight and Speed Defrost.
  • •Digital Controls: Heat up food from 30 seconds to 99 minutes with an easy-to-operate digital controls on this countertop microwave with an accurate kitchen timer & digital timer signal when complete.
  • •Impressive Features: When it comes to countertop microwave ovens, our black microwave cooker is superior with 1000 watts of power, a convenient push button, turntable, & 1.1 cubic foot capacity.
  • •Grab and Go: This small microwave allows you to heat meals, snacks, and drinks so fast to accommodate your busy life. Our microwave oven helps you can enjoy delicious food without wasting time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.