Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.1 Cu Ft Microwave with 10 Power Levels, Microwave 1000W with Pull Handle Door

  • Mfr # CHM11GBS

  • Zoro # G914835900


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Appliance Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM11GBS
Zoro #
G914835900
UPC #
810064696961
Country of Origin
China

Details

Appliance Color
Stainless Steel

Description

Heat and re-heat your favorite foods and beverages with this outstanding Commercial Chef microwave oven countertop. Our 1100 watt microwave oven with turntable has an impressive capacity of 1.1 cubic feet and ensures you can grab and go with delicious meals. The appealing and timeless decor of this black stainless steel front microwave in black housing 21 x 11.12 x 16.56 will fit easily on your kitchen counter or microwave shelf in your home, apartment, RV, dorm room, and more. Weighing only 28 lbs., you can transport this 1000 watt microwave anywhere so heated food and drink is within reach. Our portable microwave has 10 power levels, 6 pre-set Quick Cook menu options, defrost by time and weight, and more. 6 quick cook menu options include potato, popcorn, pizza, beverage, frozen dinner and reheat. Our microwave oven also features 2-step child safety lock system for added safety. With an LED digital control panel for all settings and clock with timer, our microwave 1.1 cu ft countertop will heat from 30 seconds to 99 minutes! Additional features include a convenient pull handle door, 1000 watts of power, cooking end signal, and an efficient 12.4'' diameter turntable that guarantees even heating. What's not to love about this COMMERCIAL CHEF microwave countertop? Its reliable heating ability, impressive functions settings will have you heating and re-heating throughout your busy day!


  • •Powerful: When it comes to microwave ovens, our COMMERCIAL CHEF microwave 1000 watt (28 lbs.) is your solution to fast & delicious food. Microwave bacon, microwave popcorn, & other tasty favorites!
  • •Ten Power Levels: Chose your digital level on our compact microwave (21" x 11.12" x 16.56") with 10 outstanding heating settings, including 6 pre-set menus, defrost by time and weight, and more.
  • •Digital Controls: Heat up food from 30 seconds to 99 minutes on your new countertop microwave with an easy-to-operate digital control panel and a timer signal when complete.
  • •Features: When it comes to countertop microwave ovens, our stainless steel microwave cooker is superior with 1000 watts, 12.4” microwave turntable, pull handle door, & 1.1 cu. foot capacity.
  • •Grab and Go: This microwave allows you to heat meals, snacks, and drinks so fast to accommodate your busy life. Our microwave oven helps you can enjoy delicious food without wasting time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.