
12in Carbon Steel Wok with Wood Handle
Mfr # CHCSW12
Zoro # G410860307
product price: $54.95
/eaKey Features
Material
Plastics
Includes
Unit,Manual
For Use With
Wok
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHCSW12
Zoro #
G410860307
UPC #
810064695094
Country of Origin
China
Details
Material
Plastics
Includes
Unit,Manual
For Use With
Wok
Color
Black
Description
Commercial Chef 12in Carbon Steel Wok & Stir Fry Pan is a great addition to any kitchen. This nonstick wok adds wonderful cooking versatility to any kitchen allowing you to make delicious meals like stir fry, fried rice, deep fried vegetables, seared meats and more. Flat bottom wok is ideal for home use, making it easy to use on any stove top for pan-frying, braising, and deep-frying. Our stir fry grill pan is made with 15 gauge/1.8mm carbon steel with a ceramic high performance nonstick coating. PFOA & PTFE-free with no heavy metal or toxic presence and less CO2 emission. Carbon steel cookware is lighter than cast iron while also maintaining high heat and fast heating qualities that also cools quicker than cast iron cookware. Carbon steel pan also offers superior abrasion resistance compared to most aluminum and standard cookware. Carbon steel non stick wok and stir frying pans are versatile and can be used on any stovetop including gas, electric, induction cooktop and ceramic tops. The Acacia wood handle features a steel ring at the end to allow convenient hanging storage. The small wok measures 19.7'' X 12in X 3.2'' and weighs 3.12 lbs. ISTA6A packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.