
1.3 cu ft. 1000 - Watt Countertop Microwave Oven
Mfr # CHM13MB6
Zoro # G010927868
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Appliance Color
Black
Voltage
115V
Includes
Microwave oven, user manual,Turntable
Material
Stainless Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHM13MB6
Zoro #
G010927868
UPC #
810064693991
Country of Origin
China
Details
Appliance Color
Black
Voltage
115V
Includes
Microwave oven, user manual,Turntable
Material
Stainless Steel, Plastic
Description
Heat and re-heat your favorite foods and beverages with this outstanding COMMERCIAL CHEF microwave oven countertop. With an impressive capacity of 1.3 cubic feet, this 1000 watt microwave oven ensures you can grab and go with delicious meals. Our fantastic microwave 20.4 x 16.7 x 12.4 will fit easily on kitchen countertops in homes, apartments, RVs, dorms, and more. Weighing only 33.5 lbs., you can transport this portable microwave and microwave 1.3 cu ft anywhere so heated food and drink is within reach. This small microwave oven has impressive power levels such as Time Cook, Time Defrost, Weight Defrost, & Power. Preset Menu Options include Popcorn, Potato, Pizza, Frozen Vegetable, Beverage, & Dinner Plate. Also included on the digital display is Clock & Kitchen Timer. Our small countertop microwave and microwave oven 1.3 cubic feet will heat from as little as 30 seconds to as long as you desire! When it comes to microwave ovens 1000 watt, our additional features are superior, including a convenient push button, an efficient turntable that guarantees even heating, child safety lock, yellow & green LED lighting, and sleek plastic front in black housing. What's not to love about this COMMERCIAL CHEF microwave 1000 watt countertop? Its reliable heating ability, impressive functions & settings will have you heating and re-heating throughout your busy day!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.