Zoro Homepage

13-in-1 Electric Pressure Cooker

  • Mfr # CHP63MS

  • Zoro # G409263072


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
13
Overall Length (In.)
12.2
Overall Height (In.)
12.5
Overall Depth (In.)
12.2
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHP63MS
Zoro #
G409263072
UPC #
810064691836
Country of Origin
China

Dimensions

Overall Width (In.)
13
Overall Length (In.)
12.2
Overall Height (In.)
12.5
Overall Depth (In.)
12.2

Details

Item
Electric Pressure Cooker
Color
Stainless Steel
Voltage (DC)
120

Description

This fantastic electric pressure cooker is a must-have for your kitchen if you love making easy and savory meals. With a 6.3-qt. capacity, our power cooker 13 x 12.2 x 12.5inches has over 13 functions to choose from so you can enjoy mouthwatering meats, delicious desserts and healthy vegetables. This one pot 13 lbs. has a 24-hour preset timer and failsafe switch when the lid is not properly secured. 4 heat settings included in this mini power cookerHigh, Mid, Low and Keep Warm. Also featured is a 4-digit LED display, pressure status indicator, stainless steel dishwasher safe housing as well as 9 safety mechanisms. Soup spoon, rice spoon, measuring cup and condensation collector included, as well. 120V/1000W, power cord length of 2.55 ft, ETL/UL certified. ISTA 6A packaging to ensure customer satisfaction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.