Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15-inch Pre-seasoned Cast Iron Skillet

  • Mfr # CHFS1500

  • Zoro # G812452605


product price: $45.19
/ea

Key Features

Material
Cast Iron
Color
Black
Includes
Skillet User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFS1500
Zoro #
G812452605
UPC #
819813017637
Country of Origin
China

Details

Material
Cast Iron
Color
Black
Includes
Skillet User Manual

Description

Use this fantastic COMMERCIAL CHEF seasoned cast iron skillet in your kitchen indoors or your grill outdoors to create delicious, mouthwatering recipes. Store your new 15-inch cast iron skillet pan by hanging in your kitchen or pantry with convenient handle hook holes for everyday access. This cast iron skillet cookware has an easy-release cooking surface even heat distribution so you can devise your favorite meals effortlessly. Use your new pre seasoned cast iron skillet over high heat to brown foods perfectly. Even transfer from a hot oven to the dinner table without any trouble. Create restaurant-quality French toast or potato pancakes with golden brown, crispy exteriors. Simply handwash with gentle detergent and dry with a towel. Our cast iron pan is also ideal for making corn bread, frittatas and flat bread in the oven!


  • •VERSATILITY: This COMMERCIAL CHEF 15-inch cast iron skillet can be used on a stove top, in an oven, broiler or even outdoors at a campfire. Sear, bake or fry delicious meals with this cast iron skillet pan or even use as a serving dish from kitchen to table.
  • •PRE-SEASONED: Our best cast iron skillet is pre-seasoned to ensure low maintenance daily use. Simply handwash with gentle detergent and dry with a towel. Our cast iron cookware is seasoned with 100% vegetable oil with no synthetic coatings.
  • •EVEN HEAT DISTRIBUTION: This cast iron cookware offers consistent, even heating and great heat retention for all your delicious recipes.
  • •EXCELLENT COOKING SURFACE: Our pre-seasoned cast iron skillet cookware is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting.
  • •STORE EASILY: This COMMERCIAL CHEF skillet cast iron features a hook hole on the handle for easy hanging in your kitchen or pantry. Store this iron cast skillet like the pros with and keep it handy and available when you need it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.