Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Black Microwave

  • Mfr # CHM16MB6

  • Zoro # G909256789


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Counter Top Microwave
Appliance Color
Black
Outside Width
21.8
Outside Height
12.9
Outside Depth
17.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM16MB6
Zoro #
G909256789
UPC #
810064694028
Country of Origin
China

Dimensions

Outside Width
21.8
Outside Height
12.9
Outside Depth
17.9

Details

Microwave Item
Counter Top Microwave
Appliance Color
Black
Voltage
120

Description

Heat and re-heat your favorite foods and beverages with this outstanding COMMERCIAL CHEF microwave oven countertop. With an impressive capacity of 1.6 cubic feet, this 1100 watt countertop microwave oven ensures you can grab and go with delicious meals. Our fantastic microwave black 21.8 x 19.2 x 12.9 will fit easily on kitchen countertops in homes, apartments, RVs, dorms, and more. You can transport this portable microwave anywhere so heated food and drink is within reach. This small microwave oven and 1.6 cu ft microwave countertop has impressive power levels such as Time Cook, Time Defrost, Weight Defrost, & Power. Preset Menu Options include Popcorn, Potato, Pizza, Frozen Vegetable, Beverage, & Dinner Plate. Also included on the digital display is Clock & Kitchen Timer. Our small countertop microwave and microwave 1100 watt will heat from as little as 30 seconds to as long as you desire! When it comes to outstanding microwave ovens countertop 1100 watts, we have additional features such as a stylish and convenient pull handle, 1100 watts of heating power, a turntable that guarantees even heating, child safety lock, yellow & green LED lighting, touch controls, and sleek plastic front with black housing. What's not to love about this COMMERCIAL CHEF microwave 1.6 cu ft countertop? Its reliable heating ability, impressive functions & settings will have you heating and re-heating throughout your busy day!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.