1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, Stainless Steel

  • Mfr # CHM16100S6C

  • Zoro # G209256786


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Counter Top Microwave
Appliance Color
Stainless Steel
Outside Width
21.8
Outside Height
12.3
Outside Depth
18.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHM16100S6C
Zoro #
G209256786
UPC #
819813017798
Country of Origin
China

Dimensions

Outside Width
21.8
Outside Height
12.3
Outside Depth
18.6

Details

Microwave Item
Counter Top Microwave
Appliance Color
Stainless Steel
Voltage
120

Description

1000 watts with 10 power settings ensure that you're heating different foods and beverages fast, evenly, and at the right temperature - without overcooking. Defrost quickly by weight or time. One-touch auto cook programs let you pop popcorn and melt, soften, warm, cook, or reheat food with a quick touch of a button. You can add time by the minute, and the removable turntable is easy to wash. Space-saving, low profile 21.7 x 19.3 x 12.2 inches fits easily on the counter or under the cabinet. Stainless steel, white, or black designs blend in with modern apartments and home kitchens, and look cool in college dorms and RVs. A 10-inch turntable allows you to evenly heat food on a standard dinner plate. Small footprint does not compromise the inside cooking area of 1.6 Cubic Feet. 1 year for parts and labor. 5 years for magnetron tube.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.