1.7 Cu. Ft. Over-The-Range Convection Microwave Oven, 1000 Watt Microwave with 10 Power Levels

  • Mfr # CHMRC17GS

  • Zoro # G614835903


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Appliance Color
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMRC17GS
Zoro #
G614835903
UPC #
810064697135
Country of Origin
China

Details

Appliance Color
Stainless Steel

Description

Our Commercial Chef Over-The-Range convection microwave is designed for installation over stoves and features a 300 CFM hood fan. Can be installed to an existing hood exhaust including outside top exhaust, outside back exhaust and recirculating options ducts and caps not included. Bottom edge of cabinet should be at least 30 from the cooking surface when installing and 66 or more from the floor to the top of the microwave. This 1.7 cu. ft. over the range microwave oven comes with a 12.8 diameter glass turntable and an air fry kit to cook a large casserole or up to 2 small dishes at once for added convenience. Easy to use touch controls and LED display controls multiple quick cook options and all features. 9 one-touch cooking menu options along with quick 30-second mode, ECO mode and a Sensor cook option with built-in humidity sensor to prevent under or over cooked food. Our above range microwave with vent also features 3 defrost modes including 1 lb. defrost, time defrost and weight defrost options. This stainless steel oven air fryer microwave features 3 speed fan vent, cooktop light and on/off cooking light options. Other features and settings include multi-stage cooking, and kids' meals option to heat common microwave-prepared foods such as hot dogs, frozen dinners and chicken nuggets with fries. Pull handle door comes with child safety lock. Over range microwave with exhaust fan measures 29.8 x 17.8 x 16.9 and weighs 62 lbs. 3-prong grounded plug. 120V, 60Hz. UL listed.


  • •Multifunction Convection Oven: This over the range kitchen appliance offers multifunction versatile cooking options with convection oven as well as microwave air fryer combo for all your cooking needs
  • •Large 1.7 Cu. Ft. Capacity: Our over the range microwave comes with a 12.8" diameter glass turntable and an air fry kit to microwave, cook or air fry food with ease
  • •Powerful Performance: With 1000W microwave with 10 power levels and a 1400W convection oven with air fry technology, our microwave ovens provide efficient and effective multi-stage cooking
  • •Hooded Ventilation: Featuring a 300 CFM Hood Fan with 3-speed operation, this over range microwave ensures effective smoke and odor removal, perfect for any over the stove microwave setup
  • •Qualified Installation Only: Our over the range microwave with vent is recommended for professional installation but can be installed by 2 qualified installers with proper experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.