1.7 Cu. Ft. Over-The-Range Microwave Oven, 1000 Watt Microwave with 10 Power Levels

  • Mfr # CHMR17GB

  • Zoro # G714835896


product price:  $331.19
/ea
Free Shipping & Returns

Key Features

Appliance Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMR17GB
Zoro #
G714835896
UPC #
810064696923
Country of Origin
China

Details

Appliance Color
Black

Description

Our Commercial Chef Over-The-Range microwave is designed for installation over stoves and features a hidden vent with 300 CFM hood fan. Can be installed to an existing hood exhaust including outside top exhaust, outside back exhaust and recirculating options ducts and caps not included. Bottom edge of cabinet should be at least 30 from the cooking surface when installing and 66 or more from the floor to the top of the microwave. This 1.7 cu. ft. over the range microwave oven comes with a 12.4 diameter glass turntable and a removable wire shelf to cook a large casserole or up to 2 dishes at once for added convenience. Easy to use touch controls and LED display controls multiple quick cook options and all features. 10 one-touch cooking menu options include Pizza, Potato, Meat, Reheat, Popcorn, Beverage, Veggies, Cheese, Butter, Ice Cream and Reheat. Our above range microwave with vent also features 3 different defrost modes including 1 lb. defrost, time defrost and weight defrost options. Microwave 1000 watt also comes with ECO mode and quick 30-second cook options for added convenience. This black microwave features 2 vent speed, cooktop light and on/off cooking light options. Other features and settings include multi-stage cooking, and kids' meals option to heat common microwave-prepared foods such as hot dogs, frozen dinners and chicken nuggets with fries. Pull handle door comes with child safety lock. Grease and charcoal filters included. Over range microwave with exhaust fan measures 29.8 x 17.6 x 16.9 and weighs 54.2 lbs. 3-prong grounded plug. 120V, 60Hz. UL listed.


  • •Large 1.7 Cu. Ft. Capacity: Our over the range microwave comes with a 12.4" diameter glass turntable and a removable wire shelf to cook and warm up two plates of food at the same time.
  • •Powerful Performance: With 1000W and 10 power levels, our microwave ovens provide efficient and effective multi-stage cooking. Ideal for those seeking reliable microwave ovens over the range.
  • •Hidden Ventilation: Featuring a 300 CFM Hood Fan and 2-speed hidden vent, this over range microwave ensures effective smoke and odor removal, perfect for any over the stove microwave setup.
  • •User-Friendly Controls: Touch controls with LED display and 10 one-touch menu options make our large microwave ovens convenient. Includes 'Kids meals' auto-cook options for quick family meals.
  • •Qualified Installation Only: Our over the range microwave with vent is recommended for professional installation but can be installed by 2 qualified installers with proper experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.