Zoro Homepage

2 Quart Cast Iron Saucepan, Dutch Oven Cast Iron Saucepan

  • Mfr # CHCI20

  • Zoro # G212452618


product price: $37.75
/ea

Key Features

Material
Cast Iron
Includes
Dutch Oven User Manual
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI20
Zoro #
G212452618
UPC #
810064694424
Country of Origin
China

Details

Material
Cast Iron
Includes
Dutch Oven User Manual
Color
Black

Description

This COMMERCIAL CHEF cast iron saucepan with lid will enhance meals and delight dinner guests each and every time. With dimensions of 13.1 x 8.1 x 4 and a weight of 7.7 lbs., this small saucepan is ideal for dishes like risotto, stews, soups, vegetables, eggs, and so much more. Use your new cast iron pan with lid on a gas, electric, or induction oven. Even use over a grill or roaring campfire for authentic outdoor campfire cooking! The pre-seasoned cast iron seasoning on this cast iron skillet with cover ensures even heat distribution. It's well-oiled for easy release cooking and helps prevent from rusting. When it comes to saucepans and sauce pan sets, COMMERCIAL CHEF has you covered with quality and durable cast iron construction that keep your dishes warm. You can even hang in your kitchen thanks to the convenient loop handle. The self-basting cast iron lid collects moisture and redirects it to the food inside the pan. Bring life to your meals with authentic COMMERCIAL CHEF cast iron cookware.


  • •Cast Iron: When it comes to pans for cooking and cast iron pots, this COMMERCIAL CHEF 2qt saucepan with lid (13.1" x 8.1" x4") helps you create incredible meals at home, on the grill, or by campfire.
  • •Saucepan with Lid: This 2 qt saucepan with lid and helper handle allows streamlined and simple recipes. Our camping cookware means you can simmer, boil, and stir with ease.
  • •Use Anywhere: Use our 2 quart saucepan with lid with gas, electric, and induction stovetops, as well as grills and over a roaring campfire. Our camping pot is versatile wherever your recipes take you.
  • •Delicious Meals: Whether you're making risotto, sauces, soups, simmered vegetables, fried eggs or other amazing culinary treats, our cast iron sauce pot cooks your food thoroughly.
  • •Preseasoned: This nonstick pan (7.7 lbs.) is pre-seasoned and well-oiled to ensure even heat distribution and rust resistance. When it comes to sauce pans, this cast iron cookware is the bes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.