Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Piece Cast Iron Griddle Set - 8/10/12

  • Mfr # CHCI81012

  • Zoro # G412452616


product price: $36.55
/ea

Key Features

Material
Cast Iron
Includes
Griddle Set User Manual
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI81012
Zoro #
G412452616
UPC #
819813015220
Country of Origin
China

Details

Material
Cast Iron
Includes
Griddle Set User Manual
Color
Black

Description

Cook delicious and delectable homemade meals with this COMMERCIAL CHEF 3-Piece Cast Iron Griddle Set. Tired of those flimsy, unreliable cooking pans that don't do justice to your amazing recipes? Then you need this cast iron griddle pan for stove top set to help you bring out the full flavors of your signature dishes anywhere with ease. Our griddle cast irons are built to last for years and truly withstand the test of time. No matter whether you're an occasional cook or a verified kitchen stalwart, this cast iron grill skillet set will be with you all the way. Ideal for indoor cooking or outside over a crackling campfire. Our cast iron griddles even have a pre-seasoned finish to ensure easy release cooking. Enjoy hassle-free cleanup by handwashing with detergent and dry with a towel. This cast iron griddle set is equipped with uniform handle holes so you can easily stack them and hang on your kitchen wall or camping gear. Product Specifications include pan diameters of 8'' S, 10'' M and 12'' L. Handle lengths entail 5'' S, 5'' M and 5.5'' L. Pan depths are 0.75'' S, 1'' M and 1'' L. Show off your cooking skills wherever you may be with this outstanding COMMERCIAL CHEF 3-Piece Cast Iron Griddle Set!


  • •HEAVY-DUTY COOKING SET: Our COMMERCIAL CHEF 3-piece round cast iron griddle set is made with durable cast iron built for years of use. Cook up a storm every day with these three cast iron griddle skillets!
  • •VERSATILE: Use your new round cast iron griddle indoors or outdoors and create mouthwatering dishes the whole family will enjoy. Whip up a meal with these cast iron crepe pans in your home kitchen’s stove, broiler, or oven. Fry, grill, or sear meat and veggies over a campfire!
  • •HASSLE-FREE: Our pre-seasoned cast iron cookware is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting. This cast iron cookware offers consistent, even heating and great heat retention.
  • •EASY CLEANUP: Simply handwash this griddle cast iron with gentle detergent and dry thoroughly with a towel. Our cast iron cookware is seasoned with 100% vegetable oil with no synthetic coatings.
  • •3 GRIDDLES, 3 SIZES: Get more for your money with this COMMERCIAL CHEF 3-piece cast iron griddle set. Enjoy an 8-inch, 10-inch and 12-inch pre-seasoned round cast iron griddle at a budget-friendly price! Hang easily in your modern kitchen with openings on the end of each handle. Use on a stove top, in an oven, broiler or even outdoors at a campfire!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.