Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Piece Cast Iron Skillet Set - 8/10/12

  • Mfr # CHCI03PK

  • Zoro # G012452597


product price: $44.45
/ea

Key Features

Material
Cast Iron
Includes
Skillet Set User Manual
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI03PK
Zoro #
G012452597
UPC #
819813016173
Country of Origin
China

Details

Material
Cast Iron
Includes
Skillet Set User Manual
Color
Black

Description

Cook up a storm both at home and outdoors with COMMERCIAL CHEF's 3-piece cast iron skillet set! Tired of those unreliable and flimsy cooking pans that don't showcase your skills? Get a set that's able to withstand your true cooking capabilities. These cast iron pans 8'', 10'', 12'' help bring out the full flavors of your signature dishes anywhere with ease. Our round cast iron skillets are built to last for years and truly withstand the test of time. No matter whether you're an occasional cook or a verified kitchen stalwart, this 3-piece set will be with you all the way. Our cast iron pans even have a pre-seasoned finish. Enjoy hassle-free cleanup and handwash with gentle detergent and dry thoroughly with a towel. This cast iron pan set is equipped with uniform handle holes so you can easily stack them and hang on your kitchen wall or camping gear. Product Specifications include pan diameters of 8'' S, 10'' M and 12'' L. Handle lengths entail 5'' S, 5'' M and 5.5'' L. Pan depths are 0.75'' S, 1'' M and 1'' L. Show off your cooking skills wherever you may be with this outstanding COMMERCIAL CHEF 3-Piece Cast Iron Skillet Set!


  • •HEAVY-DUTY COOKING SET: COMMERCIAL CHEF’s 3-piece round cast iron set is made with durable cast iron built for years of use. Cook up a storm every day with these three cast iron skillets!
  • •VERSATILE: Use your new round cast iron pan indoors or outdoors and create mouthwatering dishes the whole family will enjoy. Whip up a meal with these cast iron crepe pans on a stove top, in an oven, broiler or even outdoors at a campfire. Fry, grill, or sear meat and veggies over a campfire!
  • •HASSLE-FREE: Our pre-seasoned cast iron cookware is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting. This cast iron cookware offers consistent, even heating and great heat retention.
  • •EASY CLEANUP: Thankfully, all you have to do to clean your new cast iron set is hand-wash with gentle detergent and dry thoroughly with a towel. Also included are convenient handle holes to hang stylishly in your kitchen. Our cast iron cookware is seasoned with 100% vegetable oil with no synthetic coatings.
  • •3 SKILLETS, 3 SIZES: Get more for your money with this COMMERCIAL CHEF 3-piece cast iron skillet set. Enjoy an 8-inch, 10-inch and 12-inch pre-seasoned round cast iron pan at a budget-friendly price!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.