Zoro Homepage

3 Qt Cast Iron Dutch Oven with Skillet Lid

  • Mfr # CHFL3CC

  • Zoro # G012452603


product price: $39.25
/ea

Key Features

Material
Cast Iron
Includes
Dutch Oven User Manual
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFL3CC
Zoro #
G012452603
UPC #
819813017095
Country of Origin
China

Details

Material
Cast Iron
Includes
Dutch Oven User Manual
Color
Black

Description

This 3-quart cast iron Dutch oven is a must-have for your kitchen. As a 2-in-1 combo, you can use the deeper pan for soups, stews and bread and the shallow lid as a skillet. Use this cast iron pot indoors or outdoors over a campfire or grill. Complete with integrated handles for easy lifting, control and hanging storage, our seasoned Dutch oven provides excellent heat distribution as well as retention for consistent, even cooking. It offers an abundance of possibilities! Use your new cast iron pot with lid to sear, saut, bake, broil, braise, fry, or grill. Our cast iron pot 3-quart comes pre-seasoned with oil for an easy-release finish that improves its use. Simply hand wash with gentle detergent and dry thoroughly with a towel for easy maintenance. Hang or store your cooking pot in a dry, easily accessible spot in your kitchen or pantry.


  • •2-IN-1 COMBO: The shallow lid on this COMMERCIAL CHEF 3-quart cast iron Dutch oven (15.2” x 3.8” x 10.8”) doubles as a skillet, while the deeper pan is perfect for soups, stews, bread and more! Create delicious recipes indoors or outdoors over a grill.
  • •PRE-SEASONED COOKWARE: This 3-quart seasoned Dutch oven (12.23 lbs.) protects against rust and provides a natural, non-stick surface. Simply wash, dry and rub cast iron pot with vegetable oil for easy cleaning and seasoning.
  • •INTEGRATED HANDLES: This cast iron cooking pot is expertly designed with two easy grip handles on each side to help you transport your family recipes smoothly and safely to the dinner table.
  • •KEEPS MEALS WARM: The thick-walled construction of this Dutch oven 3-quart provides excellent heat retention to keep foods warm.
  • •EASY MAINTENANCE: After finishing cooking, cleaning your cast iron Dutch oven has never been easier. Simply handwash with gentle detergent and dry thoroughly with a towel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.