Zoro Homepage

4-Cup Food Processor

  • Mfr # CHFP4MB

  • Zoro # G509263071


product price: $54.25
/ea

Key Features

Width
8.07
Voltage
120
Overall Length
7
Color
Black
Depth
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFP4MB
Zoro #
G509263071
UPC #
810064691904
Country of Origin
China

Dimensions

Width
8.07
Overall Length
7
Depth
7
Height
14.7

Details

Item
Food Processor
Voltage
120
Color
Black

Description

INCLUDED ATTACHMENTS: This electric food processor includes accessories for a variety of food prep needs including chopping, mixing, mincing, slicing, & shredding. Accessories include a fritter cutter, reversible cutting disk, coarse wire cutter and S-blade attachment. WIDE 70MM FOOD CHUTE: Our COMMERCIAL CHEF kitchen food processor features a large 70mm food chute with food pusher for safe and easy feeding. Large opening accepts large cuts of fruit, cheese, vegetables and more without having to remove the lid. EASY 2-BUTTON CONTROL: Simple ON & OFF/PULSE button control for ease of use. Powerful 450 watt motor with Pulse feature gives you the power you need for a multitude of recipes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.