Zoro Homepage

5 Cups Small Drip Coffeemaker, Pour Over

  • Mfr # CHCP05W

  • Zoro # G809257831


product price: $44.55
/ea

Key Features

Color
White
Length
8.1
Depth (In.)
8.1
Width
10.43
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCP05W
Zoro #
G809257831
UPC #
810064693564
Country of Origin
China

Dimensions

Length
8.1
Depth (In.)
8.1
Width
10.43
Height
12.6

Details

Item
Coffee Maker
Color
White
Voltage
120

Description

Enjoy delicious coffee just the way you like it with this fantastic COMMERCIAL CHEF small coffee maker. At just the right size 10.43in x 8.1in x 12.6in you can fit this coffee machine in your kitchen without taking up too much space. Portable and efficient, our outstanding coffee brewer 2.65 lbs. has a water tank capacity of 0.75L, cool touch housing, and mechanical switch. This unit also comes with a pour over filter, so you can create the perfect cup of joe any time of day. With a brewing time of 6 minutes, you can access your morning mug in no time; with a warming time of 2 hours, you can guarantee your coffee wont go cold. Alternate between drip and pour over any day of the week. 120V, 60Hz, 700W. ETL/CETL Certified. ISTA-6A packaging included for total customer satisfaction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.