5-in-1 Countertop Microwave Air Fryer Combo, 0.9 Cu. Ft. Capacity, Black

  • Mfr # CHMF9GB

  • Zoro # G714835902


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Appliance Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMF9GB
Zoro #
G714835902
UPC #
810064696954
Country of Origin
China

Details

Appliance Color
Black

Description

Commercial Chef 0.9 Cu. Ft. Countertop Microwave Air Fryer Combo is our ultimate kitchen appliance designed to simplify your cooking experience and deliver exceptional results. This versatile air fryer microwave combo is a microwave oven, air fryer, convection oven with bake and roast cooking settings on one perfect fusion of functionality and innovation, making it an indispensable addition to any modern kitchen. Our commercial chef countertop convection oven boasts a 0.9 cu. ft. capacity, providing ample space while ensuring a compact footprint ideal for small kitchens. With 900 watts of cooking power and 10 power levels, it caters to all your cooking needs, from reheating leftovers to preparing meals. The digital touch panel with LED display ensures effortless operation, while the pull handle door with a 2-step child safety lock guarantees safety in households with young children. This microwave convection oven combo countertop appliance is equipped with a microwave+convection oven function, enabling you to bake, roast, and air fry with ease. The 5-in-1 microwave convection oven bake, roast and air fryer feature cooks up to 450 degrees Fahrenheit, ensuring evenly cooked meals every time. The stainless steel interior and 10.6 diameter turntable provide durability and ease of cleaning, making maintenance a breeze. Microwave countertop oven includes an air fry kit and baking pan. Our small air fryer features time and weight defrost options, along with preset cooking options such as popcorn, potato, beverage, reheat, and frozen dinner, simplify meal preparation. The clock/timer function ensures precise cooking times, while the air fryer convection oven combo feature delivers crispy, golden results without the need for excessive oil.


  • •Five-in-One Versatility: This 0.9 cu. ft. small microwave functions as an air fryer, convection oven, microwave with bake and roast functions. Compact microwave allows air frying up to 450°F.
  • •Digital Touch Panel: Our microwave ovens feature a digital touch control panel with LED display. This countertop microwave offers 10 power levels for a versatile and easy-to-use kitchen appliance.
  • •Stainless Steel Interior: Stainless steel cavity on this airfryer black microwave ensures durability and an easy cleaning for any cooking need. Black exterior for a stylish design in any kitchen
  • •Preset Cooking Options: This microwave air fryer combo countertop oven includes preset cooking options for popcorn, potato, beverage, reheat, and frozen dinner for quick and precise cooking.
  • •Cooking Accessories: Oven air fryer comes with an air fry kit and baking pan to offer everything you need for any cooking setting. Features a pull handle door with 2-step child lock for safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.