Zoro Homepage

5 Qt Cast Iron Dutch Oven with Skillet Lid

  • Mfr # CHFL508

  • Zoro # G512452615


product price: $40.49
/ea

Key Features

Material
Cast Iron
Color
Black
Includes
Dutch Oven User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFL508
Zoro #
G512452615
UPC #
819813018924
Country of Origin
China

Details

Material
Cast Iron
Color
Black
Includes
Dutch Oven User Manual

Description

This COMMERCIAL CHEF 5-quart cast iron double Dutch oven is a necessity for your kitchen. As a 2-in-1 skillet/pot combination, you can use the deeper pan for soups, stews and bread and the shallow lid as a skillet. Use this 5-quart cast iron pot indoors or outdoors over a campfire or grill. Complete with integrated handles for easy lifting, storage and control, our seasoned Dutch oven provides excellent heat distribution and retention for consistent, even cooking. It offers an abundance of possibilities! Use your new cast iron pot with lid to sear, saut, bake, broil, braise, fry, or grill. It's safe to use in the oven, on the stove or grill, and over a campfire. Our cast iron pot 5-quart comes pre-seasoned with oil for an easy-release finish that improves its use. Simply handwash with gentle detergent and dry thoroughly with a towel. Hang or store your new COMMERCIAL CHEF cooking pot in a dry, easily accessible spot in your kitchen or pantry.


  • •2-IN-1 COMBO: The shallow lid on this COMMERCIAL CHEF cast iron Dutch oven doubles as a skillet, while the deeper pan is perfect for soups, stews, bread and more! Use on a stove top, in an oven, broiler or even outdoors at a campfire. This cast iron Dutch Oven offers consistent, even heating and great heat retention.
  • •PRE-SEASONED COOKWARE: Our pre-seasoned cast iron cookware is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting. Additionally, this cast iron Dutch Oven is seasoned with 100% vegetable oil with no synthetic coatings.
  • •MAKE VERSATILE DISHES: This fantastic cast iron Dutch oven with lid adapts to many family favorite mouthwatering dishes. Use this seasoned Dutch oven on the stove and oven as it withstands high heat temperatures.
  • •INTEGRATED HANDLES: This cooking pot is intelligently designed with two handles to help you transport your family recipes smoothly and safely to the dinner table. Hang conveniently in your kitchen or pantry.
  • •EASY MAINTENANCE: After finishing cooking, cleaning your cast iron Dutch oven has never been easier. Simply handwash with gentle detergent and dry with a towel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.