Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Quart Cast Iron Dutch Oven with Dome Lid & Handles, Preseasoned

  • Mfr # CHFL545

  • Zoro # G612452591


product price: $35.23
/ea

Key Features

Material
Cast Iron
Color
Black
Includes
Dutch Oven User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFL545
Zoro #
G612452591
UPC #
819813017729
Country of Origin
China

Details

Material
Cast Iron
Color
Black
Includes
Dutch Oven User Manual

Description

This COMMERCIAL CHEF 5 quart cast iron double Dutch oven is a necessity for your kitchen. Feel free to use this outstanding cast iron pot indoors or outdoors over a camp fire or grill. Complete with integrated handles for easy lifting, hanging storage and control, our seasoned Dutch oven provides excellent heat distribution and retention for consistent, even cooking. It offers an abundance of possibilities! Use your new cast iron pot with lid to sear, saut, bake, broil, braise, fry, or grill. It's safe to use in the oven, on the stove or grill, and over a campfire. Our cast iron pot 5-quart 11.1'' x 5.3'' x 10.75'' comes pre-seasoned with oil for an easy-release finish that improves its use. Simply handwash with gentle detergent and dry with towel. Hang or store your new COMMERCIAL CHEF cooking pot 12.7 lbs. in a dry, easily accessible spot in your kitchen or pantry.


  • •A KITCHEN NECESSITY: This COMMERCIAL CHEF 5 quart cast iron Dutch oven (12.7 lbs.) creates delicious soups, meats and other amazing recipes you and your family will love. This cast iron pot is perfect on a stove top, in an oven, broiler or even outdoors at a campfire.
  • •PRE-SEASONED COOKWARE: Our COMMERCIAL CHEF seasoned Dutch oven (11.1” x 5.3” x 10.75”) is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting.
  • •MAKE VERSATILE DISHES: This fantastic cast iron Dutch oven with lid adapts to many favorite mouthwatering dishes. Use this seasoned Dutch oven 5 qt. on the stove and oven as it can withstand high heat temperatures. Our cast iron cookware is seasoned with 100% vegetable oil with no synthetic coatings.
  • •INTEGRATED HANDLES: This cooking pot is intelligently designed with two handles to help you transport your family recipes safely to the dinner table as well as hang in your kitchen for easy storage.
  • •EASY MAINTENANCE: After finishing cooking, cleaning your cast iron Dutch oven has never been easier. Simply handwash with gentle detergent and dry thoroughly with a towel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.