Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/2 Cast Iron Skillet

  • Mfr # CHFL650

  • Zoro # G312452624


product price: $20.39
/ea

Key Features

Material
Cast Iron
Includes
Dutch Oven User Manual
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFL650
Zoro #
G312452624
UPC #
819813017118
Country of Origin
China

Details

Material
Cast Iron
Includes
Dutch Oven User Manual
Color
Black

Description

Use this fantastic COMMERCIAL CHEF 6.5?inch seasoned cast iron skillet in your kitchen indoors or your grill outdoors to create delicious, mouthwatering recipes. This cast iron skillet cookware is well-oiled for an easy-release cooking surface. Use your new pre seasoned cast iron skillet over high heat to brown foods perfectly. Even transfer from a hot oven to the dinner table without any trouble. This skillet also comes with a pour spout feature, enabling you to easily get rid of excess fats and oils or even marinade other dishes. Hang in your kitchen or pantry with handle holes for daily accessibility. Simply handwash with gentle detergent and dry with a towel. Create restaurant-quality meals with this COMMERCIAL CHEF 6.5?inch cast iron skillet and take with you virtually anywhere.


  • •VERSATILITY: This COMMERCIAL CHEF 6.5-inch cast iron skillet can be used on a stove top, in an oven, broiler or even outdoors at a campfire. Sear, bake or fry delicious meals with this cast iron skillet pan or even use as a serving dish from kitchen to table.
  • •PRE-SEASONED: Our cast iron cookware is seasoned with 100% vegetable oil with no synthetic coatings. Simply handwash with gentle detergent and dry thoroughly with a towel.
  • •EVEN HEAT DISTRIBUTION: This 6.5” seasoned cast iron skillet offers even heat distribution and excellent heat retention for all your delicious recipes. Hang conveniently in your kitchen or pantry with loop handles.
  • •EXCELLENT COOKING SURFACE: Our pre-seasoned cast iron cookware is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting.
  • •POUR SPOUT FEATURE: Easily get rid of excess oils and fats from your iron cast skillet with a convenient pour spout end. This bonus feature also allows you to season or marinade your delicious meals by simply pouring savory juices and seasoning to any delectable dish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.