Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7'' Cast Iron Round Grill Press with Wood Handle

  • Mfr # CHCI701

  • Zoro # G012462121


product price: $19.15
/ea

Key Features

Includes
Grill Press User Manual
Material
Cast Iron
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI701
Zoro #
G012462121
UPC #
819813015237
Country of Origin
China

Details

Includes
Grill Press User Manual
Material
Cast Iron
Color
Black

Description

Cook delicious, mouthwatering food with this COMMERCIAL CHEF cast iron press. Use you're your favorite grilled foods such as chicken breasts, steaks, hamburgers, sandwiches, paninis and even bacon. With this griddle press cast iron 2.92 lbs., you can artfully flatten your food to ensure all sides are cooked evenly with stylish grill marks. Our chef press is tough and sturdy as it's made from quality cast iron ideal for your stove or grill. Additionally, this meat press cast iron comes pre-seasoned, ensuring it won't rust and will stay durable even after years of use. Simply handwash with gentle detergent and dry with a towel. At 7 inches wide, this chef press has a wide circumference that covers more surface area so that you can cook any type and size of meat. Make your food more scrumptious with this COMMERCIAL CHEF cast iron grill press!


  • •THE PERFECT GRILLING ACCESSORY: This COMMERCIAL CHEF 7-inch cast iron grill press is ideal for cooking food like bacon, burgers, chicken, steak, paninis and more! Serve your food presentably with this outstanding meat press cast iron.
  • •CAST IRON: This chef press (2.92 lbs.) is made of hard alloy that can withstand high heat. You’ll never ask for a better, high quality, and long-lasting kitchen companion.
  • •PRE-SEASONED: Our cast iron press comes pre-seasoned, meaning it’s ready for your first use. Simply handwash with gentle detergent and dry thoroughly with a towel and occasionally add vegetable oil for easy cleaning and seasoning.
  • •WOODEN HANDLE: Hold this grill press securely by its wooden handle to ensure optimal safety. Thanks to its sturdy handle, you can avoid injuries in the kitchen that result from hazardous tools.
  • •MULTI-FUNCTIONAL: This cast iron press is not exclusive to flattening bacon, sandwiches, or burgers. Use it also as a steak weight, or even on the skillet or the stovetop and even outdoors on your grill!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.