Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Biscuit Pan, Pre-seasoned Cast Iron Cookware for Muffins & Scones

  • Mfr # CHCI4129

  • Zoro # G512452608


product price: $23.15
/ea

Key Features

Material
Cast Iron
Color
Black
Includes
Biscuit Pan User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI4129
Zoro #
G512452608
UPC #
819813015213
Country of Origin
China

Details

Material
Cast Iron
Color
Black
Includes
Biscuit Pan User Manual

Description

Make homemade biscuits like a pro with this COMMERCIAL CHEF cast iron biscuit pan! Say goodbye to flimsy and unreliable muffin tins that break after a few uses. This reliable cast iron muffin and tin pan lasts years and years so you can keep making your delicious recipes. Each of the seven 3.5'' x 1'' pan indentations thoroughly cook mouthwatering blueberry and chocolate chip scones. Made of the finest cast iron cookware with heavy-duty cast iron that will last through hundreds of cooking marathons, you won't regret making this cast iron pan a staple of your home kitchen. This cast iron biscuit pan is pre-seasoned for an easy-release cooking surface. Simply handwash with gentle detergent. Use this fantastic cast iron baking pan over a cozy campfire or in your kitchen oven. Product Specifications: Pan Diameter with Handle: 12.75''. Handle Size: 1.5''. Cup Mold Diameter: 3.5''. Cup Mold Depth: 1''. Expensive bakery runs are no longer needed thanks to this COMMERCIAL CHEF cast iron biscuit pan.


  • •HEAVY-DUTY CAST IRON: Why bother with other biscuit pans that’ll leave you high and dry after just a few uses? This COMMERCIAL CHEF cast iron biscuit pan is highly durable and will see you through years and years of making biscuits, muffins, or scones.
  • •COOKS EVENLY: Thanks to the expert craftsmanship of this cast iron build, this biscuit or muffin pan absorbs heat slowly to make sure that each of the seven 3.5” x 1” spaces thoroughly cooks your favorite recipes evenly.
  • •NONSTICK: Our cast iron biscuit pan is treated to a food-safe pre-seasoned finish so you can easily pop out and serve your biscuits! Additionally, the open frame design with a 1.5” handle gives enough room for you to hold or hang this biscuit pan with ease.
  • •EASY TO CLEAN AND HANDLE: You don’t need specialized tools to clean this cast iron biscuit pan. Simply handwash with gentle detergent and dry thoroughly with a towel and occasionally add vegetable oil for easy cleaning and seasoning.
  • •DELICIOUS RECIPES: Whether you’re making early morning blueberry scones or afternoon tea biscuits, this seasoned biscuit pan is perfect for outdoor and indoor use for all your cherished recipes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.