Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Cookware Aebleskiver Pan With 16 Cake Pop Mold Openings

  • Mfr # CHCI16

  • Zoro # G112452596


product price: $24.99
/ea

Key Features

Material
Cast Iron
Color
Black
Includes
Cookware User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI16
Zoro #
G112452596
UPC #
810064694448
Country of Origin
China

Details

Material
Cast Iron
Color
Black
Includes
Cookware User Manual

Description

This COMMERCIAL CHEF aebleskiver cast iron pan 8.2'' x 4.53'' x 2.2'' brings the deliciousness of homemade baked goods like biscuits, doughnut holes, desserts, cake pops, Japanese takoyaki & even Dutch poffertjes. The cast iron seasoning of this doughnut pan 3.9 lbs. is preseasoned and well-oiled to ensure slow, even heating and a resistance to rust. Our cake pop maker machine is made of sturdy, excellent cast iron construction that is safe to use on gas, electric, & induction stoves as well as grills and even campfires. Who doesn't love a homemade batch of fresh biscuits while camping? Complete with cast iron side handles for easy mobility, doughnut making is suddenly a breeze! Our danish aebleskiver pan can be used any time of the year for yourself, dinner party guests, as well as friends and family. Concoct mouthwatering doughnut holes with one of the best dessert pans. With this COMMERCIAL CHEF aebleskiver pan cast iron, you can bring the magic and wonder of cultural recipes to your kitchen. Delight your taste buds with quality cooking thanks to our top tier cast iron mini donut pan.


  • •Cast Iron: This COMMERCIAL CHEF cast iron muffin top pan ensures you get the highest quality bake every single time. Create unique and memorable foods with this cast iron dutch oven aebleskiver pan.
  • •16 Openings: Enjoy the variety of 16 openings on our muffin pan & mini donut maker for desserts, biscuits, & delectable cake pop molds. Explore recipes for Japanese takoyaki & even Dutch poffertjes.
  • •Pre-seasoned: This cast iron biscuit pan (9.92” x 8.3” x 1.8”) is preseasoned & well-oiled for amazing dishes. Each donut mold comes with an easy-release cooking surface to prevent rusting
  • •Use Anywhere: This cast iron aebleskiver pan (4.2 lbs.) can be used on gas or electric, stoves, grills & even over campfires. Our cake pop pan includes two convenient cast iron side handles.
  • •Heat Retention: This cast iron camping cookware heats slowly and evenly, providing excellent heat retention that keeps homemade dishes warm. A truly top-notch doughnut maker!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.