Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Danish Aebleskiver Pan, Makes 7 Pancake Balls

  • Mfr # CHCI4105

  • Zoro # G012462107


product price: $17.79
/ea

Key Features

Material
Cast Iron
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI4105
Zoro #
G012462107
UPC #
819813015206
Country of Origin
China

Details

Material
Cast Iron
Color
Black

Description

Make the best Danish pancake puffs ever with COMMERCIAL CHEF's cast iron aebleskiver pan! Bored of the same old flat pancakes? Make em how they're supposed to be light and fluffy and utterly delicious. The 7-inch cast iron 3.1 lbs. heavy-duty construction of this aebleskiver pan is built to last through even the most intense cooking challenges. The cast iron material heats thoroughly and evenly so you can make delectable puffs every time. Enjoy an easy-release cooking surface with even heat distribution so you can devise your favorite recipes. Cook over a gas stove, a broiler, in the oven, or even outside on a campfire! This cast iron cookware can withstand real heat. You can make classic pancake puffs or delicious Japanese Takoyaki. This cast iron aebleskiver maker can be cleaned just by handwashing with gentle detergent and dry with a towel. Product Specification: Pan Length: 12'' Pan Diameter: 7'' Handle Length: 5'' Mold Diameter: 2'' Mold Depth: 0.75'' Whether you're craving for traditional Danish sweets or want to make your own version of a Japanese snack, our COMMERCIAL CHEF Cast Iron Aebleskiver Pan has your back!


  • •QUALITY MADE: Make endless batches of yummy, fluffy Danish pancake puffs with this COMMERCIAL CHEF cast iron pan. The strong, durable construction of this 7-inch aebleskiver maker will see you through years of outstanding cooking.
  • •HEATS EVENLY: Impress your friends at dinner parties and get-togethers with your perfect pancake balls. This cast iron aebleskiver pan (3.1 lbs.) offers consistent, even heating and great heat retention to ensure seven round golden puffs every time.
  • •EXCELLENT COOKING SURFACE: This is pre-seasoned and well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting. Our cast iron cookware is seasoned with 100% vegetable oil with no synthetic coatings.
  • •HASSLE-FREE CLEANING: No special tools or processes are needed to clean this cast iron pancake puffs pan. Simply handwash with gentle detergent and dry thoroughly with a towel.
  • •EASY-GRIP HANDLE: This aebleskiver pan is equipped with a 5” handle that makes it easy to maneuver. It also has a large opening so you can hang or store it with ease! Use on a stove top, in an oven, broiler or even outdoors at a campfire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.