Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Dutch Oven

  • Mfr # CHCI340

  • Zoro # G812452582


product price: $29.75
/ea

Key Features

Material
Cast Iron
Color
Black
Includes
Dutch Oven User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI340
Zoro #
G812452582
UPC #
819813015244
Country of Origin
China

Details

Material
Cast Iron
Color
Black
Includes
Dutch Oven User Manual

Description

Serve delicious homemade meals to your friends and family with this Commercial Chef 3.4-quart cast iron Dutch oven. Includes a powerful dome lid and convenient loop side handles for ease of use and storage. Cook mouthwatering dishes indoors on your stovetop and oven or outside over a campfire with this well-insulated cast iron pot. Whether you're creating an amazing soup or delectable casserole, this seasoned Dutch oven 13'' H x 7.5'' W is highly versatile and reliable for years of quality use. Maintenance is simple as you handwash with gentle detergent and dry with a towel. Cooking for your loved ones has never been easier.


  • •A KITCHEN NECESSITY: Our COMMERCIAL CHEF 3.4-quart cast iron Dutch oven is a must-have for kitchen novices and culinary experts alike. This thick cast iron cooking pot with lid insulates heat so that your meals will be well-cooked.
  • •PRE-SEASONED COOKWARE: This seasoned Dutch oven (13” H x 7.5” W) protects against rust and provides a natural, non-stick surface. Simply handwash with gentle detergent and dry thoroughly with a towel, occasionally adding vegetable oil for easy cleaning and seasoning.
  • •VERSATILE: Use your new cast iron Dutch oven on the stove or in the oven for delicious and delectable mouthwatering recipes. Perfect for indoor use in a stovetop and oven or outside on an open fire!
  • •INTEGRATED HANDLES: This cooking pot is intelligently designed with two convenient handles to help you transport your family recipes smoothly and safely to the dinner table. Hang conveniently in your kitchen for easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.