Zoro Homepage

Cast Iron Dutch Oven

  • Mfr # CHCI660

  • Zoro # G312452594


product price: $45.95
/ea

Key Features

Material
Cast Iron
Includes
Dutch Oven User Manual
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI660
Zoro #
G312452594
UPC #
819813015251
Country of Origin
China

Details

Material
Cast Iron
Includes
Dutch Oven User Manual
Color
Black

Description

This COMMERCIAL CHEF 6.6 quart cast iron double Dutch oven is a necessity for your kitchen. Feel free to use this outstanding cast iron pot indoors or outdoors over a camp fire or grill. Complete with integrated handles for easy lifting and control, our seasoned Dutch oven provides excellent heat distribution and retention for consistent, even cooking. It offers an abundance of possibilities! Use your new cast iron pot with lid to sear, saut, bake, broil, braise, fry, or grill. It's safe to use in the oven, on the stove or grill, and over a campfire. Our cast iron pot 6.6-quart comes pre-seasoned with oil for an easy-release finish that improves its use. Simply handwash with gentle detergent and dry with a towel. Hang or store your new COMMERCIAL CHEF cooking pot in a dry, easily accessible spot in your kitchen or pantry.


  • •A KITCHEN NECESSITY: This 6.6-quart COMMERCIAL CHEF cast iron Dutch oven (15.38 lbs.) creates delicious soups, meats and other amazing recipes you and your family will love. This cast iron pot is perfect for your home kitchen as well as outdoor use.
  • •PRE-SEASONED COOKWARE: Our seasoned Dutch oven protects against rust and provides a natural, non-stick surface. Occasionally add vegetable oil for easy cleaning and seasoning.
  • •MAKE VERSATILE DISHES: This fantastic cast iron Dutch oven with lid adapts to many favorite mouthwatering dishes. Use this seasoned Dutch oven 6.6 qt. on the stove and oven as it can withstand high heat temperatures.
  • •INTEGRATED HANDLES: This cooking pot is intelligently designed with two handles to help you transport your family recipes smoothly and safely to the dinner table. Hang conveniently in your kitchen for easy storage.
  • •EASY MAINTENANCE: After finishing cooking, cleaning your cast iron Dutch oven has never been easier. Simply handwash with gentle detergent and dry thoroughly with a towel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.