Zoro Homepage

Cast Iron Griddle, Reversible Grill Griddle with Dual Handles

  • Mfr # CHFLRGG5

  • Zoro # G612462118


product price: $68.95
/ea

Key Features

Material
Cast Iron
Includes
Griddle User Manual
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFLRGG5
Zoro #
G612462118
UPC #
810064693328
Country of Origin
China

Details

Material
Cast Iron
Includes
Griddle User Manual
Color
Black

Description

Use this incredible COMMERCIAL CHEF seasoned cast iron reversible grill griddle in your indoor kitchen or outdoor grill. Create delicious, mouthwatering recipes and delectable family dishes with our best cast iron griddle. This cast iron cookware is reversible with one ribbed side ideal for chicken and steak and the other flat side perfect for pancakes. This griddle 20.9'' x 10.4'' x 0.79'' comes pre-seasoned to ensure low maintenance. Simply handwash with gentle detergent, dry with a towel and rub grill griddle 11.95 lbs. with vegetable oil. Its durable construction provides excellent heat retention to keep foods warm. Integrated handles on both sides so you can transport from one room to the next. Use on all cooking surfaces! This COMMERCIAL CHEF reversible cast iron griddle is an amazing addition to anyone's home.


  • •VERSATILE GRIDDLEThis COMMERCIAL CHEF cast iron griddle (20.9” x 10.4” x 0.79”) has two sides to help you make delicious meals. The ribbed side is ideal for chicken and steaks and other meats while the flat side is perfect for bacon, eggs, pancakes and more.
  • •PRE-SEASONEDOur cast iron cookware is seasoned with 100% vegetable oil with no synthetic coatings. Simply handwash with gentle detergent and dry with a towel.
  • •EVEN HEAT DISTRIBUTIONOur cast iron griddle (11.95 lbs.) offers consistent, even heating, and fantastic heat retention. This pre-seasoned cookware is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting.
  • •DUAL HANDLE GRIP This COMMERCIAL CHEF grill griddle comes with a dual handle design that makes it easy to transport from the stovetop to the counter to the dinner table.
  • •STOVETOP COMPATIBILITYUse your new cast iron griddle on all cooktops and outdoor grills. On glass and ceramic cooking surfaces, just take precautions not to scratch the surface. Share delicious recipes with the ones you love!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.