Zoro Homepage

Cast Iron Pancake Pan, Makes 7 Mini Silver Dollar Pancakes

  • Mfr # CHCI172

  • Zoro # G912462108


product price: $22.39
/ea

Key Features

Material
Cast Iron
Includes
Pancake Pan User Manual
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHCI172
Zoro #
G912462108
UPC #
819813015190
Country of Origin
China

Details

Material
Cast Iron
Includes
Pancake Pan User Manual
Color
Black

Description

Create and serve the best mini pancakes with this superior COMMERCIAL CHEF cast iron silver dollar griddle. If you dream of having a tower of soft, fluffy mini pancakes for breakfast every morning, you definitely need this pancake griddle in your kitchen. Our Commercial Chef Cast Iron Pancake Pan is built to last and made with highly durable cast iron which will satisfy thousands of early morning cravings! The cast iron pan disseminates heat slowly, making sure that each of your seven silver dollar pancakes 2.5'' is nicely golden brown. You can use this cast iron pancake griddle indoors to cook on stovetop, the broiler and even the oven. You can also use this mini pancake pan outdoors, as it works well as a griller, frying pan, or searer. pancake pan is coated with a pre-seasoned finish that helps prevent rusting. No need for special cleanup tools, all you have to do is just handwash with gentle detergent and dry thoroughly with a towel. Also included is a convenient handle hole to hang stylishly in your kitchen. Product Specifications: Full Pan Length: 14.5'' Handle Length: 5.5'' Pan Diameter: 9'' Pan Depth: 0.5'' Ring Size: 2.5'' Ring Depth: 0.25'' Beat breakfast joints at their own game and make the best mini silver dollar pancakes possible.
  • •Cast Iron Mini Pancake Pan, Silver Dollar Pancake Griddle, Easy to Clean Pancake Maker, Heats Evenly, Makes 7 Mini Silver Dollar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.