Zoro Homepage

Cast Iron Skillet Pan 12'' Skillet

  • Mfr # CHFL12

  • Zoro # G612452621


product price: $43.39
/ea

Key Features

Material
Cast Iron
Color
Black
Includes
Skillet User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFL12
Zoro #
G612452621
UPC #
810064693311
Country of Origin
China

Details

Material
Cast Iron
Color
Black
Includes
Skillet User Manual

Description

Use this fantastic 12'' COMMERCIAL CHEF seasoned cast iron skillet in your indoor kitchen or outdoor grill to create delicious, mouthwatering recipes. Make an endless assortment of delectable family dishes with our best cast iron skillet. This fry pan comes pre-seasoned to ensure low maintenance. Simply handwash with gentle detergent, dry with a towel and rub cast iron pan with vegetable oil. Use it over high heat to brown foods perfectly. Sear roasting is a great choice since this cast iron skillet can be transferred directly to a hot oven with no worries. A sturdy handle assures burn-free cooking when taking your new cast iron pan from the kitchen to the dinner table. A dual pour spout feature allows for quick disposal of fats and oils. Hang on your wall or ceiling with a handle holder. Create restaurant-quality meats or potato pancakes with golden brown, crispy exteriors. This COMMERCIAL CHEF 12-inch skillet cast iron is also ideal for making corn bread, frittatas and even flat bread in the oven.


  • •VERSATILITY: This COMMERCIAL CHEF 12-inch cast iron skillet can be used on a stove top, in an oven, broiler or even outdoors at a campfire. Sear, bake or fry delicious meals with this cast iron skillet pan or even use as a serving dish from kitchen to table.
  • •PRE-SEASONEDOur cast iron cookware is seasoned with 100% vegetable oil with no synthetic coatings. Simply handwash with gentle detergent and dry with a towel.
  • •EVEN HEAT DISTRIBUTIONOur cast iron frying pan offers consistent, even heating, and great heat retention. This pre-seasoned cookware is well-oiled for an easy-release cooking surface that also helps prevent your new pan from rusting.
  • •REMOVABLE HANDLE GRIP This COMMERCIAL CHEF cast iron skillet comes with a silicone handle grip to make lifting or moving easy when cooking. A convenient handle holder allows for easy hanging.
  • •POUR SPOT FEATURE Easily get rid of excess oils and fats from your 12-inch iron cast skillet with dual pour spout ends. This bonus feature also allows you to season or marinade your delicious meals by simply pouring savory juices and seasoning to any delectable dish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.