Cheese Board Premium Bamboo Kitchen Cutting Board Wood Set Charcuterie Platter Serving Tray

  • Mfr # CHB401

  • Zoro # G709245020


product price: $37.35
/ea

Key Features

Length
13.39 in
Width
13.39 in
Color
white
Includes
1*product, 1*manual
Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHB401
Zoro #
G709245020
UPC #
819813015121
Country of Origin
China

Dimensions

Length
13.39 in
Width
13.39 in
Height
1.97 in
Depth
13.39 in

Details

Item
Cheese Cutting Board
Color
white
Includes
1*product, 1*manual

Description

Sturdy, durable and all natural, what a perfect trifect for this Commercial Chef cheese cutting board. The attractive, all-natural bamboo material makes it ideal for both prep work and serving as well. You have a spacious surface area as well as a hidden storage compartment to hold the four piece, stainless steel knife set that is included. There is no doubt that it will quickly become one of your go to kitchen items.

Restrictions

WARNING: This product can expose you to chemicals including Chloroform, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.