Zoro Homepage

Counter Top Microwave, 0.6 Cubic Feet, White

  • Mfr # CHM660W

  • Zoro # G509256783


product price: $97.49
/ea
Free Shipping & Returns

Key Features

Microwave Item
Counter Top Microwave
Appliance Color
White
Outside Width
17.75
Outside Height
10.25
Outside Depth
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM660W
Zoro #
G509256783
UPC #
819813016517
Country of Origin
China

Dimensions

Outside Width
17.75
Outside Height
10.25
Outside Depth
12.5

Details

Microwave Item
Counter Top Microwave
Appliance Color
White
Voltage
120

Description

The Commercial Chef small countertop microwave provides a compact footprint while packing a punch with up to 600 watts of power. With 0.6 cubic feet of interior space, this kitchen microwave is perfect for preparing snacks, heating up leftovers and defrosting for food preparation. Easy to operate with just 2 mechanical turn dials that control 6 microwave power levels and up to 30 minutes of cooking time. 9.5 removable glass turntable is dishwasher safe. Turntable automatically rotates contents to provide even cooking throughout and to prevent one side cooking quicker or slower than the other. Grip handle for easy open and shut-close door operation. Compact microwave measures 17.75 W x 12.5 D x 10.25 H. UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.