Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countertop Microwave, 0.7 Cubic Feet, Black

  • Mfr # CHM770B

  • Zoro # G009256788


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Countertop Microwave
Appliance Color
Black
Outside Width
19.53 in
Outside Height
11.5 in
Outside Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM770B
Zoro #
G009256788
UPC #
819813016531
Country of Origin
China

Dimensions

Outside Width
19.53 in
Outside Height
11.5 in
Outside Depth
15 in
Length
15 in

Details

Microwave Item
Countertop Microwave
Appliance Color
Black
Includes
1*product, 1*manual

Description

The Commercial Chef small countertop microwave provides a compact footprint while boasting up to 700 watts of power. With 0.7 cubic feet of interior space, this kitchen microwave is perfect for preparing snacks, heating up leftovers and defrosting for food preparation. Add even more cooking variety with 6 one-touch quick cook menu buttons: Popcorn, Potato, Pizza, Beverage, Reheat & Frozen Food. Recessed door handle with child safety lock provides a flat-front surface that is easy to open and stays closed. Push button controls with LED display also include a digital clock and timer for easy & simple operation. Start/stop push button helps begin and quickly shuts off the microwave when you need it. The 9.5 glass turntable is removable and dishwasher safe for easy cleaning. Turntable automatically rotates contents to provide even cooking throughout and to prevent one side cooking quicker or slower than the other. Defrost by weight according to the food you need, or use the Speed Defrost feature. This setting works by alternating between defrost and stand times to quickly and effectively defrost foods. Compact microwave measures 17.75 W x 13.13 D x 10.25 H. UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.