Countertop Microwave Oven, 0.7 Cubic Feet, Stainless Steel

  • Mfr # CHM770SS

  • Zoro # G309256792


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Counter Top Microwave
Appliance Color
Stainless Steel
Outside Width
17.88
Outside Height
10.13
Outside Depth
12.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHM770SS
Zoro #
G309256792
UPC #
819813016579
Country of Origin
China

Dimensions

Outside Width
17.88
Outside Height
10.13
Outside Depth
12.63

Details

Microwave Item
Counter Top Microwave
Appliance Color
Stainless Steel
Voltage
120

Description

The Commercial Chef small countertop microwave provides a compact footprint while boasting up to 700 watts of power. Stainless steel trim with black cabinet provides an easy-to-clean surface and sleek appearance that matches any modern kitchen decor. With 0.7 cubic feet of interior space, this kitchen microwave is perfect for preparing snacks, heating up leftovers and defrosting for food preparation. Add even more cooking variety with 6 one-touch quick cook menu buttons: Popcorn, Potato, Pizza, Beverage, Reheat & Frozen Food. Push-button door control with child safety lock provides a flat-front surface that is easy to open and stays closed. Push button controls with LED display also include a digital clock and timer for easy & simple operation. Start/stop push button helps begin and quickly shuts off the microwave when you need it. The 9.5 tempered glass turntable is removable and dishwasher safe for easy cleaning. Turntable automatically rotates contents to provide even cooking throughout and to prevent one side cooking quicker or slower than the other. Defrost by weight according to the food you need, or use the Speed Defrost feature. This setting works by alternating between defrost and stand times to quickly and effectively defrost foods. Compact microwave measures 17.88 W x 12.63 D x 10.13 H. UL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.