
Cutting Board by - Premium Chopping Board- Kitchen Cutlery and Charcuterie Station, Bamboo Medium (Discontinued)
- Mfr # CHB101
- Zoro # G609245038
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHB101
Zoro #
G609245038
UPC #
819813015091
Country of Origin
China
Dimensions
Length
9 in
Width
12 in
Depth
9 in
Height
0.6 in
Details
Item
Bamboo Cutting Board
Color
White
Includes
1*product, 1*manual
Description
Sturdy, durable and all natural, what a perfect trifecta for this Commercial Chef cutting board. The attractive, all-natural bamboo material makes it ideal for both prep work and for serving Meats, Cheese and Vegetables. With a 12x 8.9, spacious surface area, it will quickly become one of your go to kitchen items.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chloroform,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.