Egg Slicer for Hard Boiled Eggs, Mushrooms, Strawberries, and Other Foods

  • Mfr # CH1577

  • Zoro # G609244994


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Length
4.72 in
Handle Color
White
Overall Width
4.72 in
Overall Height
1.57 in
Depth
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH1577
Zoro #
G609244994
UPC #
819813018467
Country of Origin
China

Dimensions

Length
4.72 in
Overall Width
4.72 in
Overall Height
1.57 in
Depth
4.72 in

Details

Item
Egg Slicer
Handle Color
White
Includes
1*product, 1*manual

Description

Perfectly slice hard-boiled eggs for snacks, salads, and garnishes with one easy motion. Cut mushrooms with uniform width to create better tasting sauts, salads, and sauces. Or, slice strawberries quickly for cereal toppings and fruit salads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.