Zoro Homepage

Electric Stand Mixer 4.7 Quart, 7 Speed Settings

  • Mfr # CHSM53MB

  • Zoro # G010927882


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Includes
Mixers,user manual
Material
Stainless Steel, Plastic
Color
Black
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSM53MB
Zoro #
G010927882
UPC #
810064691898
Country of Origin
China

Details

Includes
Mixers,user manual
Material
Stainless Steel, Plastic
Color
Black
Voltage
115V

Description

When it comes to stellar kitchen appliances, this Commercial Chef electric mixer with bowl is your optimal solution. With 7 speed settings as well as a pulse option to choose from, this kitchen mixer 15.3 x 8.66 x 12.5 helps you create delicious recipes, whether its homemade dough for freshly baked bread or cake batter for special occasions. This small stand mixer comes with a 4.5L/4.7-quart stainless steel bowl thats dishwasher safe. An auto stop safety feature is featured after 15 minutes of use as well as four anti-slip feet to guarantee no slipping or sliding on your kitchen countertop. Theres more good newsour electric stand mixer also comes with exciting accessories like a dough hook, beater, whisk and splash guard to prevent excessive messes. 120V/350W, power cord length of 5.24 ft. UL/CUL certified & ISTA 6A packaging for total customer satisfaction.


  • •350 Watts of power
  • •Dishwasher safe 4.5L (4.7Qt) brushed stainless steel bowl
  • •7-speed settings plus pulse mode for optimized results
  • •Tilt-head design allows easy accessory attachment and bowl removal
  • •ABS housing with black glossy powder coat finish
  • •Four anti-slip feet to ensure safety
  • •Auto-stop safety feature after unit running for 15 minutes
  • •Accessories included: Dough hook, beater, whisk, bowl lid
  • •Power cord length: 5.24 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.