Zoro Homepage

Food Dehydrator - Stainless / Black

  • Mfr # CHD200S

  • Zoro # G010860301


product price: $53.15
/ea

Key Features

Material
Plastics
Color
Black
For Use With
Dehydrators
Includes
Unit,Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD200S
Zoro #
G010860301
UPC #
810064695018
Country of Origin
China

Details

Material
Plastics
Color
Black
For Use With
Dehydrators
Includes
Unit,Manual

Description

With this top-quality COMMERCIAL CHEF food dehydrator, you can enjoy healthy and delicious dehydrated snacks and treats made from the comfort of your own kitchen. Considered one of the top kitchen appliances and dehydrators for food and jerky, you can use as a fruit dehydrator, dehydrator for herbs and so much more. With unit dimensions of 10.2in x 8.26in x 9.8in and weighing only 5 lbs., you can easily store in kitchen cabinets, pantries and other convenient places. Our jerky maker dehydrator comes with 5 removable trays that are height adjustable and dishwasher safe for a hassle-free cleanup. Dehydrate your dried fruit as a midday fruit snack or savor the mouthwatering flavors of dehydrated vegetables. With an adjustable temperature range of 95DegF - 158DegF and mechanical switch you can time and cook your food dehydrator machine just right with an optimal air flow circulation system that distributes heat evenly and pulls moisture out of the food for optimal drying. 120V, 60Hz, 240W. Enjoy the luxury and convenience of this quality COMMERCIAL CHEF food dehydrator dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.