Zoro Homepage

hand Held Mini Food Spiralizer with Storage Bin and Lid

  • Mfr # CH1534

  • Zoro # G109244982


product price: $13.39
/ea

Key Features

Length
4.13 in
Handle Color
White
Overall Width
4.13 in
Overall Height
8.39 in
Includes
1*product, 1*manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1534
Zoro #
G109244982
UPC #
819813019952
Country of Origin
China

Dimensions

Length
4.13 in
Overall Width
4.13 in
Overall Height
8.39 in
Depth
4.13 in

Details

Item
Mini Food Spiralizer
Handle Color
White
Includes
1*product, 1*manual

Description

Makes Vegetables, Pasta and much more;Food Collection and Storage Bin;Adjustable Blade to make to Thin Spirals / Strips;Hand Guard to Grip Food;Stainless Steel Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.